Motion
748100377
1/4HP 12VDC PUMP REFURB EQUIPMENT AND
MI ITEM #08705690
MFR #748100377
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4HP 12VDC PUMP REFURB EQUIPMENT AND
MI ITEM #08705690
MFR #748100377

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/4HP 12VDC PUMP REFURB EQUIPMENT AND
  • Mobile operation, runs on standard 12V car/truck battery or a 12V portable battery pack
  • Ideal for tough jobs in the field
  • Pressure Rating: 10,000 psi
  • Weight: 20 lbs

Specifications

  • Additional Details
    Gates offers a wide selection of pumps to match all your power needs.
  • For Use With
    MC4-20, GC16XD
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text