Motion
4C14-4FJSX-B XBULK

GATES RUBBER CO
4C14-4FJSX-B XBULK

Hose End - Brass Material, 3/16 in Hose ID
MI ITEM #08705840
MFR #4C14-4FJSX-B XBULK
Price$18.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C14-4FJSX-B XBULK

Hose End - Brass Material, 3/16 in Hose ID
MI ITEM #08705840
MFR #4C14-4FJSX-B XBULK

Mfr description
4C14-4FJSX-B XBULK COUPLINGS - C14
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.13/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    0.7900 in, 20.06 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    0.9500 in
  • Overall Length
    0.95 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.05 lb
  • Width
    0.5600 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • Country of Origin
    US
  • End 1 Style
    JIC 37° Flare
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40170-0404BX
  • Manufacturer Upc Number
    770075434696
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE100 R14
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Female JIC Swivel
  • UPC_NO
    770075434696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)