Motion
VDV001819
VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece
MI ITEM #08705868
MFR #VDV001819
Your Price$327.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece
MI ITEM #08705868
MFR #VDV001819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$327.91/each(List $459.07)

Overview

Mfr description
VDV001819 APPRENTICE TOOL SET
  • This cable installation tools kit has all the essential tools for the VDV professional and is assembled in USA
  • Versatile Scout® Pro 3 Tester locates and tests coax, data and telephone cables
  • Ratcheting Modular Crimper cuts, strips and crimps Twisted Pair, Ethernet, RJ45 voice and data cables
  • Multi-Connector Crimper crimps compression F, BNC, and RCA connectors to inside (premises) coaxial cable: Mini-coax, RG58, RG59, RG6, RG62, and RG6QS
  • Snip features high carbon steel blades to maintain blade durability and sharpness
  • Cable Stripper features exclusive sliding cable stop pre-measures cable for fast, accurate and repeatable strips
  • Punchdown Tool terminates cable in a variety of cross-connect panels, blocks and keystone jacks
  • See the individual item for instructions on use

Specifications

  • Tool Type
    Kit
  • Harmonization Code
    9030400000
  • Height
    4.125 in
  • Length
    11.25 in
  • Weight
    4.25 lbs
  • Width
    10.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text