Motion
PB212SBUXL003000
Lab Coat - Front Snap Front Closure, Color: Blue
MI ITEM #08706114
MFR #PB212SBUXL003000
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - Front Snap Front Closure, Color: Blue
MI ITEM #08706114
MFR #PB212SBUXL003000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.41/each

Specifications

Dimensions

  • Chest Size
    27-1/2 in
  • Length
    39 in
  • Material Weight
    1.3 oz/yd2
  • Sleeve Length
    34-1/2 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D3786, ASTM D5034, ASTM D5587
  • Color
    Blue
  • Features
    Available in blue only, Collar, Lab coat offers front snap closures for easy donning and doffing, Manufactured under specifications that do not contain natural rubber latex, Open wrists, Two front pockets for holding writing instruments, small tools or parts
  • Front Closure
    Front Snap
  • Garment Type
    Lab Coat
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
PB212SBUXL003000 XL, PROSHIELD 10 LAB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought