Motion
4X200 BULK DRY CEMENT 75D

GATES RUBBER CO
4X200 BULK DRY CEMENT 75D

4X200 BULK DRY CEMENT 75D
MI ITEM #08706426
MFR #4X200 BULK DRY CEMENT 75D
Price$62.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 BULK DRY CEMENT 75D

4X200 BULK DRY CEMENT 75D
MI ITEM #08706426
MFR #4X200 BULK DRY CEMENT 75D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.07/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Outer Diameter  
    4.47 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multiple plies, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    072053984194
  • Working Pressure
    5.2

Overview

Mfr description
4X200 BULK MASTER DRY CEMENT 75D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought