Motion
3X200 BG BULK MATERIAL 300D

GATES RUBBER CO
3X200 BG BULK MATERIAL 300D

3X200 BG BULK MATERIAL 300D
MI ITEM #08706427
MFR #3X200 BG BULK MATERIAL 300D
List Price$83.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X200 BG BULK MATERIAL 300D

3X200 BG BULK MATERIAL 300D
MI ITEM #08706427
MFR #3X200 BG BULK MATERIAL 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.76/each for your price

Overview

Mfr description
3X200FT BLACK GOLD BULK MATERIAL 300D

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    20.7
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of abrasive materials such as barite and cement from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements.
  • Minimum Bend Radius
    21.0 in
  • Length
    200 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075606673
  • Tube Material
    Natural Rubber - Type D3
  • Cover Color
    Black
  • Maximum Temperature
    150 °F
  • Cover Material
    SBR - Type D
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text