Motion
5X100 BG BULK MATERIAL 300D

GATES RUBBER CO
5X100 BG BULK MATERIAL 300D

5X100 BG BULK MATERIAL 300D
MI ITEM #08706429
MFR #5X100 BG BULK MATERIAL 300D
Price$147.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X100 BG BULK MATERIAL 300D

5X100 BG BULK MATERIAL 300D
MI ITEM #08706429
MFR #5X100 BG BULK MATERIAL 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.59/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    35.0 in
  • Nominal Hose Outer Diameter  
    6.14 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Transfer of abrasive materials such as barite and cement from a supply ship to an offshore drilling rig or platform; and for transfer applications on offshore or onshore drilling rigs or platforms. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    Natural Rubber - Type D3
  • UPC_NO
    770075714804
  • Working Pressure
    20.7

Overview

Mfr description
5X100 BLACK GOLD BULK MATERIAL 300D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought