Motion
4X100 FOOD BEVERAGE 150SD GRAY

GATES RUBBER CO
4X100 FOOD BEVERAGE 150SD GRAY

4X100 FOOD BEVERAGE 150SD GRAY
Mi Item #08706433
MFR #4X100 FOOD BEVERAGE 150SD GRAY
Price$231.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD BEVERAGE 150SD GRAY

4X100 FOOD BEVERAGE 150SD GRAY
Mi Item #08706433
MFR #4X100 FOOD BEVERAGE 150SD GRAY

Mfr description
4X100FT FOOD MASTER BEVERAGE 150SD CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.24/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    28.0 in
  • Nominal Hose Outer Diameter  
    4.76 in

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, monofilament helix
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    770075193616
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)