Motion
4X100 FOOD DRY GOODS 40D YLW

GATES RUBBER CO
4X100 FOOD DRY GOODS 40D YLW

4X100 FOOD DRY GOODS 40D YLW
Mi Item #08706435
MFR #4X100 FOOD DRY GOODS 40D YLW
Price$117.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X100 FOOD DRY GOODS 40D YLW

4X100 FOOD DRY GOODS 40D YLW
Mi Item #08706435
MFR #4X100 FOOD DRY GOODS 40D YLW

Mfr description
4X100FT FOOD MASTER DRY GOODS 40D YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.29/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Outer Diameter  
    4.56 in

Details

  • Cover Color
    Yellow
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Pneumatic transfer of flour and other dry foods requiring hose with a sanitary FDA tube.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    White
  • Tube Material
    Natural Rubber - Type D2
  • UPC_NO
    770075536093
  • Working Pressure
    2.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)