Motion
3X200 BG POTABLE WATER 300D

GATES RUBBER CO
3X200 BG POTABLE WATER 300D

3X200 BG POTABLE WATER 300D
Mi Item #08706438
MFR #3X200 BG POTABLE WATER 300D
Price$108.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X200 BG POTABLE WATER 300D

3X200 BG POTABLE WATER 300D
Mi Item #08706438
MFR #3X200 BG POTABLE WATER 300D

Mfr description
3X200 BLACK GOLD POTABLE WATER 300D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.80/each

Specifications

Dimensions

  • Length
    200 ft
  • Nominal Hose Outer Diameter  
    3.74 in

Details

  • Cover Color
    Orange
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of potable water, non–potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water–based transfer applications for offshore or onshore work sites. The food–grade tube meets FDA requirements and will not impart taste to drinking water. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    White
  • Tube Material
    Natural Rubber - Type D2
  • UPC_NO
    770075619376
  • Working Pressure
    20.7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)