Motion
4X200 BG POTABLE WATER 300SD

GATES RUBBER CO
4X200 BG POTABLE WATER 300SD

4X200 BG POTABLE WATER 300SD
MI ITEM #08706440
MFR #4X200 BG POTABLE WATER 300SD
Price$193.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 BG POTABLE WATER 300SD

4X200 BG POTABLE WATER 300SD
MI ITEM #08706440
MFR #4X200 BG POTABLE WATER 300SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.87/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    28.0 in
  • Nominal Hose Outer Diameter  
    4.96 in

Details

  • Cover Color
    Orange
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of potable water, non–potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water–based transfer applications for offshore or onshore work sites. The food–grade tube meets FDA requirements and will not impart taste to drinking water. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Natural Rubber - Type D2
  • UPC_NO
    770075619383
  • Working Pressure
    20.7

Overview

Mfr description
4X200 BLACK GOLD POTABLE WATER 300SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought