Motion
3X100 FOOD BEV 150SD-MTF

GATES RUBBER CO
3X100 FOOD BEV 150SD-MTF

3X100 FOOD BEV 150SD-MTF
Mi Item #08706441
MFR #3X100 FOOD BEV 150SD-MTF
Price$191.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FOOD BEV 150SD-MTF

3X100 FOOD BEV 150SD-MTF
Mi Item #08706441
MFR #3X100 FOOD BEV 150SD-MTF

Mfr description
3X100 FOOD MASTER BEVERAGE 150SD CR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.02/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    28.0 in
  • Nominal Hose Outer Diameter  
    3.75 in

Details

  • Cover Color
    Gray
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, monofilament helix
  • Tube Color
    White
  • Tube Material
    Sanitron - Type S
  • UPC_NO
    770075714583
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)