Motion
5X100 BG POTABLE WATER 300SD

GATES RUBBER CO
5X100 BG POTABLE WATER 300SD

5X100 BG POTABLE WATER 300SD
MI ITEM #08706442
MFR #5X100 BG POTABLE WATER 300SD
List Price$239.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5X100 BG POTABLE WATER 300SD

5X100 BG POTABLE WATER 300SD
MI ITEM #08706442
MFR #5X100 BG POTABLE WATER 300SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$239.93/each for your price

Overview

Mfr description
5X100 BLACK GOLD POTABLE WATER 300SD

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    20.7
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of potable water, non–potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water–based transfer applications for offshore or onshore work sites. The food–grade tube meets FDA requirements and will not impart taste to drinking water. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.
  • Minimum Bend Radius
    36.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075714590
  • Tube Material
    Natural Rubber - Type D2
  • Cover Color
    Orange
  • Maximum Temperature
    150 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought