Motion
2-1/2X100 FOOD BEV 150SD-MTF

GATES RUBBER CO
2-1/2X100 FOOD BEV 150SD-MTF

2-1/2X100 FOOD BEV 150SD-MTF
MI ITEM #08706445
MFR #2-1/2X100 FOOD BEV 150SD-MTF
List Price$174.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X100 FOOD BEV 150SD-MTF

2-1/2X100 FOOD BEV 150SD-MTF
MI ITEM #08706445
MFR #2-1/2X100 FOOD BEV 150SD-MTF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.43/each for your price

Overview

Mfr description
2-1/2X100 FOOD MASTER BEVERAGE GRAY

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Transfer of beer, milk, juice, soft drinks, pharmaceuticals, cosmetics, or water based products requiring an FDA sanitary hose.
  • Minimum Bend Radius
    22.0 in
  • Length
    100 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075728313
  • Tube Material
    Sanitron - Type S
  • Cover Color
    Gray
  • Maximum Temperature
    212 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, monofilament helix
  • Tube Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text