Motion
3X100 FOOD OIL&DAIRY150SD MFLX

GATES RUBBER CO
3X100 FOOD OIL&DAIRY150SD MFLX

3X100 FOOD OIL&DAIRY150SD MFLX
Mi Item #08706451
MFR #3X100 FOOD OIL&DAIRY150SD MFLX
Price$95.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X100 FOOD OIL&DAIRY150SD MFLX

3X100 FOOD OIL&DAIRY150SD MFLX
Mi Item #08706451
MFR #3X100 FOOD OIL&DAIRY150SD MFLX

Mfr description
3X100FT FOOD MASTER OILS & DAIRY150SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.29/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Outer Diameter  
    3.56 in

Details

  • Cover Color
    White
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of food products such as animal fat, vegetable oil, and other edible oils at temperatures up to +230°F requiring FDA sanitary hose. Also suitable for ice cream and other dairy products requiring 3A–Class 3 standards.
  • Harmonization Code
    4009.41.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    230 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Tube Color
    White
  • Tube Material
    Modified Nitrile - Type C2
  • UPC_NO
    770075621843
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)