Motion
3X200 WATER SLURRY 150D AR

GATES RUBBER CO
3X200 WATER SLURRY 150D AR

3X200 WATER SLURRY 150D AR
MI ITEM #08706453
MFR #3X200 WATER SLURRY 150D AR
Price$67.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3X200 WATER SLURRY 150D AR

3X200 WATER SLURRY 150D AR
MI ITEM #08706453
MFR #3X200 WATER SLURRY 150D AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.27/each

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    36.0 in
  • Nominal Hose Outer Diameter  
    3.49 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Water and slurry discharge in heavy–duty industrial applications where abrasion–resistance is necessary.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    SBR - Type D
  • UPC_NO
    072053655513
  • Working Pressure
    10.3

Overview

Mfr description
3X200FT WATER MASTER SLURRY 150D AR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought