Motion
6-5/8X100 WATER 90D

GATES RUBBER CO
6-5/8X100 WATER 90D

6-5/8X100 WATER 90D
Mi Item #08706466
MFR #6-5/8X100 WATER 90D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6-5/8X100 WATER 90D

6-5/8X100 WATER 90D
Mi Item #08706466
MFR #6-5/8X100 WATER 90D

Mfr description
6 5/8X100FT WATER MASTER 90D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Outer Diameter  
    7.12 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Medium to light–duty water suction/discharge for agricultural, construction and industrial applications. The EPDM tube is specially compounded to handle mild chemicals and a variety of solutions including Lasso*, Lasso II* and Freedom*. (*Registered Trademarks of Monsanto)
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053903225
  • Working Pressure
    6.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)