Motion
4X200 WATER 150D AR 4.33 OD

GATES RUBBER CO
4X200 WATER 150D AR 4.33 OD

4X200 WATER 150D AR 4.33 OD
Mi Item #08706467
MFR #4X200 WATER 150D AR 4.33 OD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X200 WATER 150D AR 4.33 OD

4X200 WATER 150D AR 4.33 OD
Mi Item #08706467
MFR #4X200 WATER 150D AR 4.33 OD

Mfr description
4X200FT WATER MASTER 150D AR 4.33 OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    48.0 in
  • Nominal Hose Outer Diameter  
    4.33 in

Details

  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Water discharge in heavy–duty service requiring a compact, rugged and lightweight hose.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053497854
  • Working Pressure
    10.3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)