Motion
2X200 BG DRILL WATER 300D

GATES RUBBER CO
2X200 BG DRILL WATER 300D

2X200 BG DRILL WATER 300D
MI ITEM #08706468
MFR #2X200 BG DRILL WATER 300D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X200 BG DRILL WATER 300D

2X200 BG DRILL WATER 300D
MI ITEM #08706468
MFR #2X200 BG DRILL WATER 300D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    200 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Outer Diameter  
    2.58 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Transfer of non–potable water or liquids not containing oils or chemicals from a supply ship to an offshore drilling rig or platform. Various water–based transfer applications for offshore or onshore work sites. The heavy–duty reinforcement is designed to survive extreme oilfield application requirements. The specially compounded cover material is designed to withstand the harshest environment including abrasion and weathering.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Multi-ply, synthetic textile, static filament
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075616184
  • Working Pressure
    20.7

Overview

Mfr description
2X200 BLACK GOLD DRILL WATER 300D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought