Motion
3/8X500 CL PLANT+ 250

GATES RUBBER CO
3/8X500 CL PLANT+ 250

3/8X500 CL PLANT+ 250
MI ITEM #08706479
MFR #3/8X500 CL PLANT+ 250
Price$3.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X500 CL PLANT+ 250

3/8X500 CL PLANT+ 250
MI ITEM #08706479
MFR #3/8X500 CL PLANT+ 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.87/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.66 in

Details

  • Cover Color
    Red
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Specially compounded elastomer - Type B1
  • UPC_NO
    770075452508
  • Working Pressure
    250 psi

Overview

Mfr description
3/8X500FT CL PLANT MASTER PLUS 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought