Motion
1/2X500 CL PLANT+ 300

GATES RUBBER CO
1/2X500 CL PLANT+ 300

Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #08706481
MFR #1/2X500 CL PLANT+ 300
Price$5.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 CL PLANT+ 300

Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Synthetic Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
Mi Item #08706481
MFR #1/2X500 CL PLANT+ 300

Mfr description
1/2X500FT CL PLANT MASTER PLUS 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.79/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    4.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.84 in

Details

  • Cover Color
    Red
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Synthetic Rubber
  • UPC_NO
    770075452546
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)