Motion
5/8XRL PLANT XTRM 300 LOL BLU

GATES RUBBER CO
5/8XRL PLANT XTRM 300 LOL BLU

Industrial Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 250 ft Length
MI ITEM #08706485
MFR #5/8XRL PLANT XTRM 300 LOL BLU
Your Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8XRL PLANT XTRM 300 LOL BLU

Industrial Hose - 5/8 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 250 ft Length
MI ITEM #08706485
MFR #5/8XRL PLANT XTRM 300 LOL BLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.78/each(List $7.80)

Overview

Mfr description
5/8XRL PLANT MASTER XTREME 300 LOCK-ON

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Petroleum–based hydraulic oils, water, glycol anti–freeze solutions, hot lubricating oils, and air.
  • Minimum Bend Radius
    6.0 in
  • Length
    250 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053675740
  • Tube Material
    Nitrile Rubber
  • Cover Color
    Blue
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text