Motion
1/4XRL PLANT XTRM 300 LOL GRN

GATES RUBBER CO
1/4XRL PLANT XTRM 300 LOL GRN

1/4XRL PLANT XTRM 300 LOL GRN
MI ITEM #08706491
MFR #1/4XRL PLANT XTRM 300 LOL GRN
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XRL PLANT XTRM 300 LOL GRN

1/4XRL PLANT XTRM 300 LOL GRN
MI ITEM #08706491
MFR #1/4XRL PLANT XTRM 300 LOL GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.85/each

Specifications

Dimensions

  • Length
    300 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.47 in

Details

  • Cover Color
    Green
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Petroleum–based hydraulic oils, water, glycol anti–freeze solutions, hot lubricating oils, and air.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053675870
  • Working Pressure
    300 psi

Overview

Mfr description
1/4XRL PLANT MASTER XTREME 300 LOCK-ON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text