Motion
1/2X500 CL PLANT XTREME 501 AR

GATES RUBBER CO
1/2X500 CL PLANT XTREME 501 AR

Industrial Hose - 1/2 in Inner Diameter, 501 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
Mi Item #08706496
MFR #1/2X500 CL PLANT XTREME 501 AR
Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 CL PLANT XTREME 501 AR

Industrial Hose - 1/2 in Inner Diameter, 501 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
Mi Item #08706496
MFR #1/2X500 CL PLANT XTREME 501 AR

Mfr description
1/2X500FT CL PLANT MASTER XTREME 501 AR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.81/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.89 in

Details

  • Cover Color
    Yellow
  • Cover Material
    XNBR Rubber
  • Description
    RECOMMENDED FOR: Applications requiring a premium–quality, multi–purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra–long life in these applications: mining, air drill, construction, poultry plants and other severe service.
  • Harmonization Code
    4009.31.0000
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075452607
  • Working Pressure
    501 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)