Motion
1-1/4X300 AG 250

GATES RUBBER CO
1-1/4X300 AG 250

1-1/4X300 AG 250
MI ITEM #08706504
MFR #1-1/4X300 AG 250
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X300 AG 250

1-1/4X300 AG 250
MI ITEM #08706504
MFR #1-1/4X300 AG 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.04/each

Specifications

Dimensions

  • Length
    300 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    1.73 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P
  • Description
    RECOMMENDED FOR: Designed for agricultural spraying applications, such as dilute solutions of herbicides and fertilizers.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    770075689928
  • Working Pressure
    250 psi

Overview

Mfr description
1 1/4XRL AG MASTER 250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought