Motion
1X400 PLANT 250 YELLOW

GATES RUBBER CO
1X400 PLANT 250 YELLOW

1X400 PLANT 250 YELLOW
MI ITEM #08706511
MFR #1X400 PLANT 250 YELLOW
List Price$12.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X400 PLANT 250 YELLOW

1X400 PLANT 250 YELLOW
MI ITEM #08706511
MFR #1X400 PLANT 250 YELLOW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.20/each for your price

Overview

Mfr description
1X400FT PLANT MASTER 250 YELLOW

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Minimum Bend Radius
    8.0 in
  • Length
    400 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053644999
  • Tube Material
    EPDM - Type P
  • Cover Color
    Yellow
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM - Type P
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text