Motion
1X400 PLANT 300 BLACK

GATES RUBBER CO
1X400 PLANT 300 BLACK

Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 400 ft Length
Mi Item #08706513
MFR #1X400 PLANT 300 BLACK
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X400 PLANT 300 BLACK

Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 400 ft Length
Mi Item #08706513
MFR #1X400 PLANT 300 BLACK

Mfr description
1X400FT PLANT MASTER 300 BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Length
    400 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.48 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    072053671032
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)