Motion
1/4X500 CL PLANT 250 RED

GATES RUBBER CO
1/4X500 CL PLANT 250 RED

Industrial Hose - 1/4 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #08706524
MFR #1/4X500 CL PLANT 250 RED
Your Price$2.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X500 CL PLANT 250 RED

Industrial Hose - 1/4 in Inner Diameter, 250 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #08706524
MFR #1/4X500 CL PLANT 250 RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.39/each(List $2.75)

Overview

Mfr description
1/4X500FT CL PLANT MASTER 250 RED

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
  • Minimum Bend Radius
    3.0 in
  • Length
    500 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075452065
  • Tube Material
    EPDM Rubber
  • Cover Color
    Red
  • Maximum Temperature
    200 °F
  • Cover Material
    EPDM Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text