Motion
1/4X500 CL PLANT XTREME 250

GATES RUBBER CO
1/4X500 CL PLANT XTREME 250

1/4X500 CL PLANT XTREME 250
Mi Item #08706529
MFR #1/4X500 CL PLANT XTREME 250
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X500 CL PLANT XTREME 250

1/4X500 CL PLANT XTREME 250
Mi Item #08706529
MFR #1/4X500 CL PLANT XTREME 250

Mfr description
1/4X500FT CL PLANT MASTER XTREME 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    0.50 in

Details

  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075452621
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)