Motion
5/8X500 CL PLANT XTREME 315

GATES RUBBER CO
5/8X500 CL PLANT XTREME 315

Industrial Hose - 5/8 in Inner Diameter, 315 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #08706535
MFR #5/8X500 CL PLANT XTREME 315
List Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5/8X500 CL PLANT XTREME 315

Industrial Hose - 5/8 in Inner Diameter, 315 psi Working Pressure, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #08706535
MFR #5/8X500 CL PLANT XTREME 315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.84/each for your price

Overview

Mfr description
5/8X500FT CL PLANT MASTER XTREME 315

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    315 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F).
  • Minimum Bend Radius
    5.0 in
  • Length
    500 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075452683
  • Tube Material
    Nitrile Rubber
  • Cover Color
    Red
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile Rubber
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text