Motion
1/4X500CL PLANT XTRM 300AR RED

GATES RUBBER CO
1/4X500CL PLANT XTRM 300AR RED

1/4X500CL PLANT XTRM 300AR RED
MI ITEM #08706537
MFR #1/4X500CL PLANT XTRM 300AR RED
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X500CL PLANT XTRM 300AR RED

1/4X500CL PLANT XTRM 300AR RED
MI ITEM #08706537
MFR #1/4X500CL PLANT XTRM 300AR RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.39/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    2.0 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Cover Color
    Red
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F). Recommended for gasoline, kerosene, and fuel oil transfer only to +120°F.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075514442
  • Working Pressure
    300 psi

Overview

Mfr description
1/4X500FT CL PLANT MASTER XTREME 300 AR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought