Motion
1/4XRL PLANT XTREM 300 AR BLK

GATES RUBBER CO
1/4XRL PLANT XTREM 300 AR BLK

1/4XRL PLANT XTREM 300 AR BLK
MI ITEM #08706540
MFR #1/4XRL PLANT XTREM 300 AR BLK
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4XRL PLANT XTREM 300 AR BLK

1/4XRL PLANT XTREM 300 AR BLK
MI ITEM #08706540
MFR #1/4XRL PLANT XTREM 300 AR BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
1/4XRL PLANT MASTER XTREME 300 AR BLACK

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F). Recommended for gasoline, kerosene, and fuel oil transfer only to +120°F.
  • Minimum Bend Radius
    2.0 in
  • Length
    500 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075709237
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Maximum Temperature
    212 °F
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text