Motion
1XRL PLANT XTREME 300 AR BLACK

GATES RUBBER CO
1XRL PLANT XTREME 300 AR BLACK

Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 400 ft Length
MI ITEM #08706544
MFR #1XRL PLANT XTREME 300 AR BLACK
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1XRL PLANT XTREME 300 AR BLACK

Industrial Hose - 1 in Inner Diameter, 300 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 400 ft Length
MI ITEM #08706544
MFR #1XRL PLANT XTREME 300 AR BLACK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.49/each

Specifications

Dimensions

  • Length
    400 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.50 in

Details

  • Cover Color
    Black
  • Cover Material
    XNBR Rubber
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with superior abrasion resistance, excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F). Recommended for gasoline, kerosene, and fuel oil transfer only to +120°F.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075709268
  • Working Pressure
    300 psi

Overview

Mfr description
1XRL PLANT MASTER XTREME 300 AR BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text