Motion
3/4X50 PLANT XTREME 250

GATES RUBBER CO
3/4X50 PLANT XTREME 250

3/4X50 PLANT XTREME 250
Mi Item #08706545
MFR #3/4X50 PLANT XTREME 250
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 PLANT XTREME 250

3/4X50 PLANT XTREME 250
Mi Item #08706545
MFR #3/4X50 PLANT XTREME 250

Mfr description
3/4X50FT PLANT MASTER XTREME 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    1.15 in

Details

  • Cover Color
    Red
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils (to +212°F).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053664911
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)