Motion
1/2X500 CLEAN WASHDWN W/O NOZZ

GATES RUBBER CO
1/2X500 CLEAN WASHDWN W/O NOZZ

Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #08706546
MFR #1/2X500 CLEAN WASHDWN W/O NOZZ
Price$5.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X500 CLEAN WASHDWN W/O NOZZ

Industrial Hose - 1/2 in Inner Diameter, 200 psi Working Pressure, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 500 ft Length
MI ITEM #08706546
MFR #1/2X500 CLEAN WASHDWN W/O NOZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.68/ft

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.91 in

Details

  • Cover Color
    White
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    EPDM Rubber
  • UPC_NO
    770075452706
  • Working Pressure
    200 psi

Overview

Mfr description
1/2X500FT CL CLEAN MASTER WASHDOWN W/O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought