Motion
1-1/4X50 CLEAN WSHDN W/NZL GRY

GATES RUBBER CO
1-1/4X50 CLEAN WSHDN W/NZL GRY

Industrial Hose - 1-1/4 in Inner Diameter, 150 psi Working Pressure, SBR Rubber Tube Material, Natural Rubber Cover Material, 50 ft Length
MI ITEM #08706547
MFR #1-1/4X50 CLEAN WSHDN W/NZL GRY
Price$684.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X50 CLEAN WSHDN W/NZL GRY

Industrial Hose - 1-1/4 in Inner Diameter, 150 psi Working Pressure, SBR Rubber Tube Material, Natural Rubber Cover Material, 50 ft Length
MI ITEM #08706547
MFR #1-1/4X50 CLEAN WSHDN W/NZL GRY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$684.34/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.75 in

Details

  • Cover Color
    Gray
  • Cover Material
    Natural Rubber
  • Description
    RECOMMENDED FOR: Cold and hot water up to +212°F (+100°C) where steam is injected into the water. Used for paper mill, food handling or processing plant washdown service requiring hose with a non–marking cover.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    SBR Rubber
  • UPC_NO
    072053636000
  • Working Pressure
    150 psi

Overview

Mfr description
1 1/4X50FT CLEAN MASTER WASHDOWN WITH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought