Motion
3/8XBULK FUEL LP350

GATES RUBBER CO
3/8XBULK FUEL LP350

3/8XBULK FUEL LP350
Mi Item #08706549
MFR #3/8XBULK FUEL LP350
Price$11.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XBULK FUEL LP350

3/8XBULK FUEL LP350
Mi Item #08706549
MFR #3/8XBULK FUEL LP350

Mfr description
3/8XBULK FUEL MASTER LP350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.06/each

Specifications

Dimensions

  • Length
    2000 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Outer Diameter  
    0.74 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    4-spiral, fiber
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075297352
  • Working Pressure
    24.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)