Motion
1XRL FUEL LP350

GATES RUBBER CO
1XRL FUEL LP350

1XRL FUEL LP350
Mi Item #08706551
MFR #1XRL FUEL LP350
Price$24.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1XRL FUEL LP350

1XRL FUEL LP350
Mi Item #08706551
MFR #1XRL FUEL LP350

Mfr description
1XRL FUEL MASTER LP350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.70/each

Specifications

Dimensions

  • Length
    350 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Outer Diameter  
    1.51 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    4-spiral, fiber
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075250715
  • Working Pressure
    24.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)