Motion
1-1/4X150 FUEL DELIVERY 200

GATES RUBBER CO
1-1/4X150 FUEL DELIVERY 200

1-1/4X150 FUEL DELIVERY 200
Mi Item #08706573
MFR #1-1/4X150 FUEL DELIVERY 200
Price$26.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/4X150 FUEL DELIVERY 200

1-1/4X150 FUEL DELIVERY 200
Mi Item #08706573
MFR #1-1/4X150 FUEL DELIVERY 200

Mfr description
1 1/4X150FT FUEL MASTER DELIVERY 200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.61/each

Specifications

Dimensions

  • Length
    150 ft
  • Minimum Bend Radius
    10.0 in
  • Nominal Hose Outer Diameter  
    1.80 in

Details

  • Cover Color
    Red
  • Cover Material
    Carboxylated Nitrile - Type C4
  • Description
    RECOMMENDED FOR: Transferring fuel oils and diesel fuel in applications at temperatures as low as –40°F (–40°C). Compatible with Bio–Diesel fuels up to B20. Hose remains flexible to –20°F (–29°C). For home and heavy–duty commercial service where an abrasion–resistant and non–marking cover is required.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075157465
  • Working Pressure
    13.8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)