Motion
2X50 FUEL LP350

GATES RUBBER CO
2X50 FUEL LP350

2X50 FUEL LP350
MI ITEM #08706579
MFR #2X50 FUEL LP350
List Price$76.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X50 FUEL LP350

2X50 FUEL LP350
MI ITEM #08706579
MFR #2X50 FUEL LP350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.51/each for your price

Overview

Mfr description
2X50FT FUEL MASTER LP350

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    24.1
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
  • Minimum Bend Radius
    14.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053642735
  • Tube Material
    Chloroprene - Type A
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    3-braid, textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text