Motion
1/2X300-999 AIR DVG UMB 1000

GATES RUBBER CO
1/2X300-999 AIR DVG UMB 1000

1/2X300-999 AIR DVG UMB 1000
Mi Item #08706581
MFR #1/2X300-999 AIR DVG UMB 1000
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X300-999 AIR DVG UMB 1000

1/2X300-999 AIR DVG UMB 1000
Mi Item #08706581
MFR #1/2X300-999 AIR DVG UMB 1000

Mfr description
1/2XRL 300-999 AIR MASTER DIVING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Outer Diameter  
    0.94 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: Handling mixtures of oxygen, helium, and nitrogen gases customarily used in diving applications as air breathing hose. For surface supplied air systems involved in recreational, salvage, oil rig service and control lines.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    120 °F
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075475576
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)