Motion
2-1/4X10 LOW PRES FUEL&OIL 100

GATES RUBBER CO
2-1/4X10 LOW PRES FUEL&OIL 100

2-1/4X10 LOW PRES FUEL&OIL 100
Mi Item #08706594
MFR #2-1/4X10 LOW PRES FUEL&OIL 100
Price$88.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/4X10 LOW PRES FUEL&OIL 100

2-1/4X10 LOW PRES FUEL&OIL 100
Mi Item #08706594
MFR #2-1/4X10 LOW PRES FUEL&OIL 100

Mfr description
2 1/4X10FT LOW PRESSURE FUEL & OIL HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.53/each

Specifications

Dimensions

  • Length
    10 ft
  • Minimum Bend Radius
    20.0 in
  • Nominal Hose Outer Diameter  
    2.52 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    072053665222
  • Working Pressure
    6.9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)