Motion
3-1/2X10 LOW PRESS FUEL&OIL 90

GATES RUBBER CO
3-1/2X10 LOW PRESS FUEL&OIL 90

3-1/2X10 LOW PRESS FUEL&OIL 90
MI ITEM #08706595
MFR #3-1/2X10 LOW PRESS FUEL&OIL 90
List Price$118.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3-1/2X10 LOW PRESS FUEL&OIL 90

3-1/2X10 LOW PRESS FUEL&OIL 90
MI ITEM #08706595
MFR #3-1/2X10 LOW PRESS FUEL&OIL 90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.68/each for your price

Overview

Mfr description
3 1/2X10FT LOW PRESSURE FUEL & OIL HOSE

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    6.2
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Minimum Bend Radius
    42.0 in
  • Length
    10 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053798074
  • Tube Material
    Chloroprene - Type A
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text