Motion
1-1/2X50 LOW PRES FUEL&OIL 200

GATES RUBBER CO
1-1/2X50 LOW PRES FUEL&OIL 200

1-1/2X50 LOW PRES FUEL&OIL 200
MI ITEM #08706596
MFR #1-1/2X50 LOW PRES FUEL&OIL 200
List Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X50 LOW PRES FUEL&OIL 200

1-1/2X50 LOW PRES FUEL&OIL 200
MI ITEM #08706596
MFR #1-1/2X50 LOW PRES FUEL&OIL 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.48/each for your price

Overview

Mfr description
1-1/2X50 LOW PRES FUEL&OIL 200 HOSE

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    13.8
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Minimum Bend Radius
    12.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075503279
  • Tube Material
    Chloroprene - Type A
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text