Motion
2X50 LOW PRESSURE FUEL&OIL 150

GATES RUBBER CO
2X50 LOW PRESSURE FUEL&OIL 150

2X50 LOW PRESSURE FUEL&OIL 150
MI ITEM #08706597
MFR #2X50 LOW PRESSURE FUEL&OIL 150
List Price$86.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X50 LOW PRESSURE FUEL&OIL 150

2X50 LOW PRESSURE FUEL&OIL 150
MI ITEM #08706597
MFR #2X50 LOW PRESSURE FUEL&OIL 150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.08/ft for your price

Overview

Mfr description
2X50 LOW PRESSURE FUEL & OIL HOSE 150

Specifications

  • Nominal Hose Outer Diameter
  • Working Pressure
    10.3
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Minimum Bend Radius
    20.0 in
  • Length
    50 ft
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    770075503286
  • Tube Material
    Chloroprene - Type A
  • Cover Color
    Black
  • Maximum Temperature
    250 °F
  • Cover Material
    Chloroprene - Type A
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text