Motion
2-1/2X50 LOW PRES FUEL&OIL 100

GATES RUBBER CO
2-1/2X50 LOW PRES FUEL&OIL 100

2-1/2X50 LOW PRES FUEL&OIL 100
MI ITEM #08706598
MFR #2-1/2X50 LOW PRES FUEL&OIL 100
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X50 LOW PRES FUEL&OIL 100

2-1/2X50 LOW PRES FUEL&OIL 100
MI ITEM #08706598
MFR #2-1/2X50 LOW PRES FUEL&OIL 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.45/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    25.0 in
  • Nominal Hose Outer Diameter  
    2.77 in

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene - Type A
  • Description
    RECOMMENDED FOR: For use in fuel, oil, coolant, water and alcohol lines requiring MIL–DTL–6000.
  • Harmonization Code
    4009.31.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, synthetic textile
  • Tube Color
    Black
  • Tube Material
    Chloroprene - Type A
  • UPC_NO
    770075513094
  • Working Pressure
    6.9

Overview

Mfr description
2 1/2X50FT LOW PRESSURE FUEL & OIL HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought