Motion
3/4X50 F/F STEAM+ 250 ASSY WRP

GATES RUBBER CO
3/4X50 F/F STEAM+ 250 ASSY WRP

3/4X50 F/F STEAM+ 250 ASSY WRP
Mi Item #08706599
MFR #3/4X50 F/F STEAM+ 250 ASSY WRP
Price$1,662.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X50 F/F STEAM+ 250 ASSY WRP

3/4X50 F/F STEAM+ 250 ASSY WRP
Mi Item #08706599
MFR #3/4X50 F/F STEAM+ 250 ASSY WRP

Mfr description
3/4X50FT F/F PLANT MASTER PLUS STEAM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,662.94/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Outer Diameter  
    1.27 in

Details

  • Cover Color
    Red
  • Cover Material
    Specially compounded elastomer - Type B1
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C). Special compound cover for use in refineries and processing plants.
  • Harmonization Code
    4009.22.0050
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • UPC_NO
    770075282013
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)