Motion
1/2X50(30EA) PLANT STEAM250 SM

GATES RUBBER CO
1/2X50(30EA) PLANT STEAM250 SM

1/2X50(30EA) PLANT STEAM250 SM
Mi Item #08706601
MFR #1/2X50(30EA) PLANT STEAM250 SM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2X50(30EA) PLANT STEAM250 SM

1/2X50(30EA) PLANT STEAM250 SM
Mi Item #08706601
MFR #1/2X50(30EA) PLANT STEAM250 SM

Mfr description
1/2X50FT PLANT MASTER STEAM 250 SMOOTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    7.0 in
  • Nominal Hose Outer Diameter  
    1.06 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P2
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • UPC_NO
    072053638844
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)