Motion
4X50 MINE AIRDRILL 600HT

GATES RUBBER CO
4X50 MINE AIRDRILL 600HT

4X50 MINE AIRDRILL 600HT
Mi Item #08706602
MFR #4X50 MINE AIRDRILL 600HT
Price$182.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4X50 MINE AIRDRILL 600HT

4X50 MINE AIRDRILL 600HT
Mi Item #08706602
MFR #4X50 MINE AIRDRILL 600HT

Mfr description
4X50FT MINE MASTER AIRDRILL 600HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.43/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    25.0 in
  • Nominal Hose Outer Diameter  
    4.79 in

Details

  • Cover Color
    Black
  • Cover Material
    CPE - Type J
  • Description
    RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075322658
  • Working Pressure
    41.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)