Motion
2X100 MINE AIR 500FR BLACK

GATES RUBBER CO
2X100 MINE AIR 500FR BLACK

2X100 MINE AIR 500FR BLACK
Mi Item #08706608
MFR #2X100 MINE AIR 500FR BLACK
Price$61.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 MINE AIR 500FR BLACK

2X100 MINE AIR 500FR BLACK
Mi Item #08706608
MFR #2X100 MINE AIR 500FR BLACK

Mfr description
2X100FT MINE MASTER AIRDRILL 500FR BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.49/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    14.0 in
  • Nominal Hose Outer Diameter  
    2.50 in

Details

  • Cover Color
    Black
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: Heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -22 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    072053670622
  • Working Pressure
    34.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)